Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L
- Zoro #: G903488551
- Mfr #: A6470060040
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.89
Must order in multiples of 100
Subtotal: $89.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470060025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6470060050
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6470060070
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 35 mm L A4440120035H
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500200016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440060075
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2440160056
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in L A0440240200NP
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440080010
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51050.031.0037
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 750 PK 225458-750
- Suburban Bolt And Supply Socket Head Cap Screws