Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L
- Mfr # A6440060050
- Zoro # G803492665
$0.77
/eaSold in multiples of 100 for $77.00
Subtotal: $77.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 8 mm L A4440040008Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470100024
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450120032
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3 in L A0500120300
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450400032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470080014
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440160300
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 30 mm L A4440160030LHBWP
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in L, 100 PK U51060.012.0025
- USA INDUSTRIALS M6-1.00 x 25 mm Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-177
- Suburban Bolt And Supply Socket Head Cap Screws