Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 12 mm L
- Zoro #: G603488868
- Mfr #: A4440060012UN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 12 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.55
Must order in multiples of 50
Subtotal: $27.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440060012UN
- Zoro #G603488868
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6 |
Length | 12 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440060012UN
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4470080020Z
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 7 in L A0451000700
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440100024LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440200332-1936
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 35 mm L A4440120035K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0490320200U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 55 mm L A4440040055N
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 20 mm L A4440120020HBN
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm L A4470030014Z
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 2500 PK 398250-2500
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 5 mm L A4440020005
- Suburban Bolt And Supply Socket Head Cap Screws