Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 25 mm L
- Zoro #: G403494007
- Mfr #: A4470060025H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.80
Must order in multiples of 50
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440240732
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440100048LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6470100040
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0480200032H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440080020
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A4440040010N
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 40 PK 979937-40
- NEWPORT FASTENERS 7/16"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 200 PK 756919-200
- Suburban Bolt And Supply Socket Head Cap Screws