Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 25 mm L
- Zoro #: G503491777
- Mfr #: A4490060025U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
$0.43
Must order in multiples of 100
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 12 mm L A4490030012H
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470480116U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440100048
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450120148
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1 in L A0480080100
- SUBURBAN BOLT AND SUPPLY M14-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450140050
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4470040010Z
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440040032
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in L, 50 PK 728666-50
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 100 PK 502100-100
- Suburban Bolt And Supply Socket Head Cap Screws