Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 30 mm L
- Zoro #: G403491372
- Mfr #: A4440060030D
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.67
Must order in multiples of 20
Subtotal: $33.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 9 in L A0441320900
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0470240116Z
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440220055
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440140100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440200160
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440320048LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4440080025KN
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 40 mm L A4440040040B
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 30 mm L A4440050030UBD
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0470060048Z
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 65 PK B07410.075.0275
- Suburban Bolt And Supply Socket Head Cap Screws