Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 40 mm L
- Mfr # A4440060040K
- Zoro # G903491070
$0.54
/eaSold in multiples of 100 for $54.00
Subtotal: $54.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Length 40 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3 in L A0440080300
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5-3/4 in L A0440160548
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440280040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440400116
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4450100040
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232FT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4440080030KN
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 10 PK 31C275KCSS
- NEWPORT FASTENERS #3-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in L, 1000 PK 684454-1000
- Suburban Bolt And Supply Socket Head Cap Screws