Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 45 mm L
- Zoro #: G903494125
- Mfr #: A4470060045U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.67
Must order in multiples of 50
Subtotal: $33.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470060045U
- Zoro #G903494125
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6 |
Length | 45 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 7991 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4470060045U
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450320432
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0490240132Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470240120
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470080060
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 8 1/4 in L A0440160816
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 7 in L A0440480700K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060UN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 16 mm L A4440050016KB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 25 mm L A4440050025HB
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L A0450360600
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 40 mm L 76092
- Suburban Bolt And Supply Socket Head Cap Screws