Suburban Bolt And Supply

M6 Socket Head Cap Screw, Plain Steel, 55 mm L (Discontinued)

Key Features
  • Dia./Thread Size: M6
  • Length: 55 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Screw Head Type: Socket
  • Drive Type: Hex
  • Min. Tensile Strength: 170,000 psi
  • Standards: DIN 912
See all product information
This Product is Discontinued
Shop for all Socket Head Cap Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents