Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Steel, 75 mm L
- Mfr # A4440060075H
- Zoro # G503491968
$1.75
/eaSold in multiples of 20 for $35.00
Subtotal: $35.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Length 75 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440220070
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440160300Z
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470070024
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440030025Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4490100025Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0480120020
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 180 mm L A6440120180
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0470100024Z
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 400 PK 399876-400
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 3-7/8 in L ZPS72010F56
- Suburban Bolt And Supply Socket Head Cap Screws