Suburban Bolt And Supply
M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L
- Mfr # A4440060016Z
- Zoro # G503461817
$0.27
/eaSold in multiples of 100 for $27.00
Subtotal: $27.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440120020Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm L A4440060014Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440080012Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 75 mm L A4440080075K
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0490240032Z
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0480080016
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 40 mm L A4440240040B
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470060032
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300N
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L, 2500 PK 284467-2500
- NEWPORT FASTENERS 1-3/8"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L 837286-1
- Suburban Bolt And Supply Socket Head Cap Screws