Suburban Bolt And Supply
M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L
- Zoro #: G903461929
- Mfr #: A4440060030Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.32
Must order in multiples of 100
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440060020Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440060016Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440060012Z
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0441160248
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440120025Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450120132K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440480332
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500120056
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 90 mm L A4440080090H
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm L 76252
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 189547-100
- Suburban Bolt And Supply Socket Head Cap Screws