Suburban Bolt And Supply
M6 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L
- Zoro #: G803493655
- Mfr #: A447006020Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0441160432U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4490100025
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470200332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470240032H
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 50 mm L A4440200050K
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 150 mm L A4440200150U
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440160150
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0441000216NP
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440120070
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in L ZPS60238C38
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 2500 PK 944618-2500
- Suburban Bolt And Supply Socket Head Cap Screws