Suburban Bolt And Supply
M6 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L
- Zoro #: G203492401
- Mfr #: A4490060050Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
$0.18
Must order in multiples of 100
Subtotal: $18.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4470050055
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440400632
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440120116Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470100025Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440080012
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0470160200Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2470160040
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A8440200100
- BLUE DEVIL MADE IN USA 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 3136CSFL
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 457340-100
- Suburban Bolt And Supply Socket Head Cap Screws