Suburban Bolt And Supply

M6 X 25 SOC SET KNURLED UNBRAKO BLUE

Key Features
  • Item: Set Screw
  • System of Measurement: Metric
  • Thread Size: M6
  • Overall Length: 25 mm
  • Drive Type: Socket
  • Package Quantity: 1
  • Point Type: Knurled Cup
See full product details
$0.94
Must order in multiples of 50
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Thread Size M6
Overall Length 25 mm

Details

Item Set Screw
System of Measurement Metric
Drive Type Socket
Package Quantity 1
Point Type Knurled Cup

Reviews of Suburban Bolt And Supply #A4510060025KUB