Suburban Bolt And Supply
M6 X 25 SOCKET SET SCREW DOG POINT
- Mfr # A4510060025D
- Zoro # G603458687
$0.32
/eaSold in multiples of 100 for $32.00
Subtotal: $32.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Material Coarse Alloy
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 X 20 SOCKET SET SCREW DOG POINT A4510060020D
- SUBURBAN BOLT AND SUPPLY M6 X 10 SOCKET SET SCREW DOG POINT A4510060010D
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOCKET SET SCREW DOG POINT A4510060012D
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW OVAL POINT A0520240116V
- SUBURBAN BOLT AND SUPPLY 10-24 X 1-1/4 SOCKET SET 1/2 DOG A0510120116D
- SUBURBAN BOLT AND SUPPLY 6-32 X 1-1/4 SOCKET SET SCREW A0510080116
- SUBURBAN BOLT AND SUPPLY M4 X 5 SOC SET STST A6510040005
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SQ HD SET ST ST A2080320132
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOCKET SET SCREW A4510040004
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 1", Alloy Steel, 316, Hex Socket Drive , 1000PK 920735-1000
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 M07810.040.0008
- Suburban Bolt And Supply Set Screws