Suburban Bolt And Supply
M6 X 6 SOCKET SET SCREW FLAT POINT
- Mfr # A4510060006F
- Zoro # G703464779
$0.07
/eaSold in multiples of 200 for $14.00
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Material Coarse Alloy
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET STAINLESS A2510240132
- SUBURBAN BOLT AND SUPPLY M3 X 12 SOCKET SET SCREW CONE POINT A4510030012C
- SUBURBAN BOLT AND SUPPLY 8-32 X 1 SOCKET SET SCREW A0510100100
- SUBURBAN BOLT AND SUPPLY M8 X 8 SOCKET SET SCREW NYLON TIP A4510080008NT
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/8 SOCKET SET STAINLESS A2510160040
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET ZINC A0510200016Z
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET SCREW A0510120020
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SQUARE HEAD SET STAINLESS A2080240200
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW FLAT POINT A4510050006F
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M2-0.4x6mm, Alloy Steel Metric Class 14.9 - 45H, 1000PK 259861-1000
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 3/8-16 x 5/8", Alloy Steel, Black Oxide, 700PK 474438-700
- Suburban Bolt And Supply Set Screws