Suburban Bolt And Supply
M6 X 8 SOC SET STST
- Zoro #: G103489235
- Mfr #: A6510060008
Key Features
- System of Measurement: Metric
- Thread Size: M6
- Overall Length: 8 mm
- Material: Stainless Steel
- Finish: Plain
- Drive Type: Socket
- Point type: Cup
$0.41
Must order in multiples of 100
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 4 SOCKET SET OVAL A0510480400V
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET KNURLED A0510200020K
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET BRASS TIP A0510160012BT
- SUBURBAN BOLT AND SUPPLY M12 X 10 SOCKET SET SCREW A4510120010
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/2 SOCKET SET FULL DOG A0510100032FD
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 SOCKET SET OVAL A0510200048V
- SUBURBAN BOLT AND SUPPLY 8-36 X 1/4 SOCKET SET SCREW A0520100016
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW DOG POINT A4510050006D
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET SCREW A0520120020
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1-8 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 180PK 323422-180
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 M51250.160.0070
- Suburban Bolt And Supply Set Screws