Suburban Bolt And Supply

M8-1.0 X 40 SOC SET

Hover or click to zoom Tap to zoom
Key Features
  • Item: Set Screw
  • System of Measurement: Metric
  • Thread Size: M8-1.00
  • Overall Length: 40 mm
  • Drive Type: Socket
  • Package Quantity: 1
See full product details
$15.69
Must order in multiples of 5
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Thread Size M8-1.00
Overall Length 40 mm

Details

Item Set Screw
System of Measurement Metric
Drive Type Socket
Package Quantity 1

Reviews of Suburban Bolt And Supply #A4520080040