Suburban Bolt And Supply
M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L
- Mfr # A4450080016
- Zoro # G903458783
$0.32
/eaSold in multiples of 100 for $32.00
Subtotal: $32.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M8-1.00
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4450080035
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450080025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490060012
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440220140
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440080010LH
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0500120232
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440320900
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440080020
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440320316
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 8 PK 76006
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm L, 50 PK 351581-50
- Suburban Bolt And Supply Socket Head Cap Screws