Suburban Bolt And Supply
M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L
- Zoro #: G803459200
- Mfr #: A4450080035
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8-1.00
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4450080016
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450080025
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470320116
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 70 mm L A4440120070K
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450240032
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 8 in L A0440560800
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450320100
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040UN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332N
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK M51050.100.0030
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440100020
- Suburban Bolt And Supply Socket Head Cap Screws