Suburban Bolt And Supply
M8 Socket Head Cap Screw, Blue Steel, 110 mm L
- Zoro #: G703488720
- Mfr #: A4440080110UB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 110 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.35
Must order in multiples of 20
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440080110UB
- Zoro #G703488720
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 110 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4440080110UB
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440100160
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440050016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470060018
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 65 mm L A4440080065K
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440240040UN
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490120024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 80 mm L A4440120080UN
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 75 mm L A4440160075H
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 100 mm L, 650 PK L07160.050.0100
- Suburban Bolt And Supply Socket Head Cap Screws