Suburban Bolt And Supply
M8 Socket Head Cap Screw, Blue Steel, 20 mm L
- Zoro #: G203492814
- Mfr #: A4440080020UB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.52
Must order in multiples of 50
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440080020UB
- Zoro #G203492814
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 20 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4440080020UB
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440200132
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440100232
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440160050Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 180 mm L A4440080180U
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4450120100
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450560232
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440080075
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 40 mm L A4470100040UB
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032UN
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, Stainless steel, 3-1/2 in L 50C350KCSS
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 2500 PK 271692-2500
- Suburban Bolt And Supply Socket Head Cap Screws