Suburban Bolt And Supply
M8 Socket Head Cap Screw, Blue Steel, 20 mm L
- Zoro #: G803492290
- Mfr #: A4490080020BN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.64
Must order in multiples of 50
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4490080020BN
- Zoro #G803492290
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 20 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 140,000 psi |
Standards | ISO 7380 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | ISO 7380 |
Reviews of Suburban Bolt And Supply #A4490080020BN
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 9 in L A0440560900
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in L A2490060008
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440200045
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 65 mm L A4440120065K
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 12 in L A0441321200
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116LHH
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100T
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 6 in L A0451000600FT
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 20 mm L A4440040020B
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 20 mm L K1160.05X20
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 100 PK 328276-100
- Suburban Bolt And Supply Socket Head Cap Screws