This Product is Discontinued
Suburban Bolt And Supply
M8 Socket Head Cap Screw, Blue Steel, 55 mm L (Discontinued)
- Zoro #: G303494190
- Mfr #: A4440080055KB
Key Features
- Dia./Thread Size: M8
- Length: 55 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents