Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length
Mfr # A4470080010
Zoro # G003463113
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Screw Length 10 mm
- Drive Type Hex
- Material Alloy Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length A0480240048
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length A0450120040K
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 5-1/2 in Length A0471000532
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length A0440080116
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length A0440400232U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 150 mm Length A4440120150H
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 8 in Length A0441160800
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length A4440160030Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length A6440100120N
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 25 PK U07001.031.0300
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07000.013.0200
- Suburban Bolt And Supply Socket Head Cap Screws