Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L
- Mfr # A4470080014
- Zoro # G603463124
$0.18
/eaSold in multiples of 100 for $18.00
Subtotal: $18.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M8
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470080035
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470080030
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4470080020
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 45 mm L A4440200045U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0490320100
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0441160432
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4490080040N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4470050010
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440160300
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK M55050.050.0070
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 1000 PK 846829-1000
- Suburban Bolt And Supply Socket Head Cap Screws