Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L
- Zoro #: G103463969
- Mfr #: A4440080200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 200 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$7.75
Must order in multiples of 50
Subtotal: $387.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in L A3470120040
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440240132K
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440140200
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 35 mm L A4470160035U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132LH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450200316
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L A4490060050FLZ
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 10 mm L A4470050010HB
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440240040
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U07000.087.0450
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in L, 20 PK 617923-20
- Suburban Bolt And Supply Socket Head Cap Screws