Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L
- Zoro #: G303464216
- Mfr #: A4440080240
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 240 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$15.35
Must order in multiples of 50
Subtotal: $767.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470200032
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3 in L A0490120300
- SUBURBAN BOLT AND SUPPLY 1-1/8"-12 Socket Head Cap Screw, Plain Steel, 4 in L A0451080400
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm L A4440030010H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440240040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490120040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 30 mm L A4440120030N
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 250 PK B07001.037.0225
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm L, 10 PK 30094
- Suburban Bolt And Supply Socket Head Cap Screws