Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L
- Mfr # A4440080025LH
- Zoro # G903463299
$0.54
/eaSold in multiples of 100 for $54.00
Subtotal: $54.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 110,000 psi
- Standards DIN 6912
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440120030LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440100016LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440080010LH
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1 in L A0470060132
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 16 mm L A4490030016H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440320316U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440160048UN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040UN
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 40 mm L A4440240040B
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 700 PK B07410.025.0225
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 50 PK 437072-50
- Suburban Bolt And Supply Socket Head Cap Screws