Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 260 mm L
- Zoro #: G303464186
- Mfr #: A4440080260
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$37.48
Must order in multiples of 25
Subtotal: $937.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440080200
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440080055
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440080060
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440360148
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450100040
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 75 mm L A4440160075K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4440080035B
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490120016
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440100300
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 0812CSP
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 40 PK 173160-40
- Suburban Bolt And Supply Socket Head Cap Screws