Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L
- Zoro #: G203463265
- Mfr #: A4440080055
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 55 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.41
Must order in multiples of 100
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490160024FU
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470240116H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490120035
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 50 mm L A4440060050K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 55 mm L A4440050055K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4470040025U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 18 mm L A6440040018
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4440080030LHZ
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 60 mm L A4440080060HBN
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0490240248
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U07001.025.0250
- Suburban Bolt And Supply Socket Head Cap Screws