Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L
- Zoro #: G103463266
- Mfr #: A4470080060
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.58
Must order in multiples of 100
Subtotal: $58.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4470080080
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4470080065
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470080120
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440100025Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0470160048Z
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440140232
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4472.50008
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in L A2440060008
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 50 mm L A4440100050BN
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK M07000.060.0035
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 176001-100
- Suburban Bolt And Supply Socket Head Cap Screws