Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L
- Zoro #: G003493264
- Mfr #: A6440080150
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 150 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$8.27
Must order in multiples of 20
Subtotal: $165.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A6440080150 Specifications
- Zoro #: G003493264
- Mfr #: A6440080150
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 150 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 70,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Style: N/A
- Screw Style: Socket Head Cap Screw
- Thread Length: N/A
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A6440080150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440240032K
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0450480216
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 50 mm L A4440040050H
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440020016H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440240090
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 1/4 in L A0480200116Z
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450160032N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L A4490050012FLZ
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 65 mm L A4440050065UBN
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in L, 100 PK 753138-100
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK 180947
- Suburban Bolt And Supply Socket Head Cap Screws