Suburban Bolt And Supply

M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Screw Head Type: Low
  • Drive Type: Hex Socket
  • Package Quantity: 1
  • Min. Tensile Strength: 70,000 psi
See full product details
$1.38
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A6440080016LH Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8
  • Length: 16 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Screw Head Type: Low
  • Drive Type: Hex Socket
  • Package Quantity: 1
  • Min. Tensile Strength: 70,000 psi
  • Fastener Industry Standards: DIN 6912
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Thread Length: N/A
  • Standards: DIN 6912
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A6440080016LH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.