Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L
- Zoro #: G803488422
- Mfr #: A6470080016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.95
Must order in multiples of 100
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470080025
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470080012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6470080050
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440200316
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 35 mm L A4440040035H
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4 in L A0440400400U
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440030014
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440060150
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490240048N
- NEWPORT FASTENERS 7/16"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 627631-100
- NEWPORT FASTENERS #1-64 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 1000 PK 142130-1000
- Suburban Bolt And Supply Socket Head Cap Screws