Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L
- Zoro #: G103488771
- Mfr #: A6470080035
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$1.25
Must order in multiples of 100
Subtotal: $125.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6470080016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470080012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6470080030
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470200248
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 5 in L A0440560500K
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 80 mm L A4440200080U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440120200
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440320132
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L A2440400248
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 8 PK 33271
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK U07041.019.0062
- Suburban Bolt And Supply Socket Head Cap Screws