Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L
- Zoro #: G703493151
- Mfr #: A6440080090N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 90 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$3.46
Must order in multiples of 25
Subtotal: $86.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A6440080090N
- Zoro #G703493151
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 90 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A6440080090N
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450320100LH
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0470320200
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0480240232
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0470160100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/4 in L A0440240316Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0470160132Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148CB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4490050016FLZ
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 35 mm L A4440060035UBD
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in L, 5200 PK B51130.019.0043
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 10600 PK B51030.011.0087
- Suburban Bolt And Supply Socket Head Cap Screws