Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 100 mm L
- Zoro #: G203488923
- Mfr #: A4440080100H
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 100 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$3.03
Must order in multiples of 20
Subtotal: $60.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440080100H
- Zoro #G203488923
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 100 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4440080100H
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440280216-1936
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440080032
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500160040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 280 mm L A4440100280
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0450120100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440120080
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440100132#
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450120024N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 75 mm L A4440100075KN
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 3300 PK B07000.019.0050
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 20 mm L, 10 PK 69648
- Suburban Bolt And Supply Socket Head Cap Screws