Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 120 mm L
- Zoro #: G703488867
- Mfr #: A4440080120H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 120 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$4.25
Must order in multiples of 20
Subtotal: $85.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 65 mm L A4440080065H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480320116
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440100132Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 70 mm L A4470100070Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450200048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490160116U
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in L A0441000400N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440040008
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2440160016
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, 18-8 Stainless Steel, 70 mm L, 25 PK 880597-25
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 50 PK 902504-50
- Suburban Bolt And Supply Socket Head Cap Screws