Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 20 mm L
- Zoro #: G203492821
- Mfr #: A4440080020U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.43
Must order in multiples of 100
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440080020U
- Zoro #G203492821
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 20 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440080020U
Explore more
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4442.50016
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470040060
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 260 mm L A4440240260
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0470320100H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440100032
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440070040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2450120032SEMS
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2450160016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 40 mm L A4440060040HB
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 10 PK 831529-10
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK U55050.050.0175
- Suburban Bolt And Supply Socket Head Cap Screws