Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 25 mm L
- Zoro #: G803492955
- Mfr #: A4440080025KN
Key Features
- Dia./Thread Size: M8
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.76
Must order in multiples of 50
Subtotal: $38.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440240110
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 10 mm L A4490050010H
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450100025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440060016Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440100012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 90 mm L A4440100090K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440050025
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490040008
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470060048
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 30 mm L A4470160030U
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK M07160.100.0060
- Suburban Bolt And Supply Socket Head Cap Screws