Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 30 mm L
- Zoro #: G403493260
- Mfr #: A4440080030KN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.68
Must order in multiples of 50
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440080030KN Specifications
- Zoro #: G403493260
- Mfr #: A4440080030KN
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440080030KN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500240040
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm L A4490030010U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4470200170
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 7 in L A0450320700
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440560300
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 60 mm L A4440120060HB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 45 mm L A4490050045B
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280132K
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 2500 PK 117921-2500
- Suburban Bolt And Supply Socket Head Cap Screws