Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 30 mm L
- Zoro #: G703492390
- Mfr #: A4490080030H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
$0.94
Must order in multiples of 50
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 3 in L A0441080300
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0440320140
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440480232
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440320056U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440080045
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0480240100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm L A4440120055KN
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440160030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470060012
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK 977827-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 300 PK 245022-300
- Suburban Bolt And Supply Socket Head Cap Screws