Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 35 mm L
- Zoro #: G103493423
- Mfr #: A4440080035U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 35 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.40
Must order in multiples of 100
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440080035U
- Zoro #G103493423
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8 |
Length | 35 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4440080035U
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 5 mm L A4440040005U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440400148
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0490100232
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0480200200
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440120116Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 16 mm L A4440080016UBND
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490050024
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 40 mm L A4440060040HB
- NEWPORT FASTENERS #3-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 577709-100
- BLUE DEVIL MADE IN USA #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK 1104CSB
- Suburban Bolt And Supply Socket Head Cap Screws