Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 40 mm L
- Zoro #: G203492548
- Mfr #: A4490080040N
Key Features
- Dia./Thread Size: M8
- Length: 40 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
$0.66
Must order in multiples of 50
Subtotal: $33.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470030035
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2490100024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4440120050H
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450400216
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490160032U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470120048
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450480200D
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450120232
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490120024
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK 664875-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK 732070-100
- Suburban Bolt And Supply Socket Head Cap Screws