Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 55 mm L
- Zoro #: G403494137
- Mfr #: A4440080055KN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 55 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$0.87
Must order in multiples of 50
Subtotal: $43.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440080055KN Specifications
- Zoro #: G403494137
- Mfr #: A4440080055KN
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8
- Length: 55 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Style: N/A
- Screw Style: Socket Head Cap Screw
- Thread Length: N/A
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440080055KN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0490100024Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 3/4 in L A0440240148K
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 6 in L A0441000600-1936
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 55 mm L A4440200055K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 160 mm L A4440080160U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055K
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 180 mm L A4440240180KB
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 45 mm L A4440200045KB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 65 mm L A4440100065UBN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 1/4 in L A0490320116
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024LHU
- Suburban Bolt And Supply Socket Head Cap Screws