Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 60 mm L
- Zoro #: G403493932
- Mfr #: A4440080060UN
Key Features
- Dia./Thread Size: M8
- Length: 60 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.93
Must order in multiples of 50
Subtotal: $46.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 mm L A4440160100Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0480200200
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440060035Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4470080040U
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 300 mm L A4440160300
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440200050Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 10 in L A0440161000XT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035DA
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 110 mm L A4440120110UB
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK 79827
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0441160532
- Suburban Bolt And Supply Socket Head Cap Screws