Suburban Bolt And Supply
M8 Socket Head Cap Screw, Plain Steel, 70 mm L
- Mfr # A4440080070UD
- Zoro # G003493578
$1.79
/eaSold in multiples of 20 for $35.80
Subtotal: $35.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M8
- Length 70 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440070040H
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440220075
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440050075
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 70 mm L A4470140070
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0490320200U
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450060032
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470080024
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4440060020LHZ
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK 451416-100
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440100316
- Suburban Bolt And Supply Socket Head Cap Screws