Suburban Bolt And Supply
M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L
- Mfr # A4470080012Z
- Zoro # G503463132
$0.37
/eaSold in multiples of 100 for $37.00
Subtotal: $37.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4470160050Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4470060012Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4470050016Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440240100Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4470040006
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 16 mm L A4490100016U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440100016
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440120025
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440200148N
- NEWPORT FASTENERS M16 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 100 PK 745627-100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440240316K
- Suburban Bolt And Supply Socket Head Cap Screws